Durable Umbrella Stand Metal Perforated 285 Litre Silver 335023

Order Code: ZT1256677P

£69.99 Inc VAT (20%)


Description

Durable Umbrella Stand Metal Perforated 285 Litre Silver 335023 The Durable umbrella stand is made out of steel and epoxy enamel ensuring a hard finish and durability. Ideal for entrance areas, at home, offices and stores, the 260mm diameter and 28.5 litre capacity has space for multiple umbrellas. The perforated finish around the metal stand is not only decorative but allows additional airflow for drying brolly's. Dimensions (H x √ò): 620 x 260 mm.

See full description
Specifications for Durable Umbrella Stand Metal Perforated 285 Litre Silver 335023
  • Material
    Stainless Steel
  • MFR Part No.
    11874DR
  • Colour
    Silver
  • Type
    Coat Racks & Umbrella Stands
  • Form
    Umbrella Stnd
  • Weight
    1.73kg
  • Recycled Product
    60% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome