Festival Coat Stand 5 Pegs Black and Silver Grey Pmfesty N

Order Code: ZT2120046S

£81.99 Inc VAT (20%)


Description

Alba Festival Coat Stand 5 Pegs Black and Silver Grey PMFESTY N Tubular coat stand. Supplied with integral umbrella holder and detachable water retainer. Heavy base for perfect stability. 5 pegs. Height: 1870mm. Base Diameter: 380mm. Metallic Black.

Specifications for Festival Coat Stand 5 Pegs Black and Silver Grey Pmfesty N
  • Material
    Metal
  • Colour
    Black
  • Form
    Coat Stnd
  • Height
    1870mm
  • Product Type
    Coat Racks & Umbrella Stands
  • Number of Hooks
    5
  • Mobile
    No
  • Weight
    9.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome