0
1
2
3
4

Festival Coat Stand Silver/White - (High Capacity Coat Stand with Umbrella Holder) PMFESTY2BC

Order Code: ZT1542375S

£79.99 Inc VAT (20%)

Currently unavailable

Description

This high capacity Alba Festival Coat Stand in silver/white is perfect for hanging your clothes and accessories featuring rounded coat peg tips along with the capacity to hold up to 6 umbrellas. The weighted base will ensure stability and is easy to assemble without the need of tools.
High capacity coat stand
Umbrella holder capacity up to 6 umbrellas
Easy to clean design
Gentle on clothes with rounded tips on the coat pegs
Stable 5kg weighted base, 35.5cm diameter
No need for tools with the quick and easy assembly system
Colour: White/Silver
Capacity Weight: 2.27kg Per Hook
Dimensions: 350x350x1870mm

See full description
Specifications for Festival Coat Stand Silver/White - (High Capacity Coat Stand with Umbrella Holder) PMFESTY2BC
  • MFR Part No.
    ALB14293

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome