Stan Coat Stand 8 Pegs 2 Hooks Grey/Black

Order Code: ZT4783584S

£72.99 Inc VAT (20%)


Description

Alba Stan Coat Stand 8 Pegs and 2 Hooks 5Kg Weighted Base 48 x 355 x 1750mm Silver Grey/Black - PMSTAN3 M

Specifications for Stan Coat Stand 8 Pegs 2 Hooks Grey/Black
  • Product Type
    Coat Racks & Umbrella Stands
  • Material
    ABS/Steel
  • Form
    Coat Stnd
  • Colour
    Silver Grey/Black
  • Height
    1750mm
  • Weight
    8kg
  • Number of Hooks
    8
  • Number of Accessory Hooks
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome