Stan Coat Stand Black (Total Height 1750mm) PMSTAN3N

Order Code: ZT1542420S

£72.99 Inc VAT (20%)

Currently unavailable

Description

This sturdy and reliable black tubular steel coat stand has eight plastic coat pegs that can be adjusted horizontally for ease of use. It has a heavy base for stability, even when loaded with garments. The coat stand also features an integrated umbrella holder and has a total height of 1750mm.
Sturdy and reliable coat stand
8 large, adjustable hooks
Heavy base for stability
Integrated umbrella holder
Height: 1750mm
Tubular steel with plastic hooks
Colour: Black
Capacity Weight: 2.27kg Per Hook
Dimensions (WxDxH): 350x350x1750mm

See full description
Specifications for Stan Coat Stand Black (Total Height 1750mm) PMSTAN3N
  • MFR Part No.
    ALB08186

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome