Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Office Accessories
Hat & Coat Stands
Tree Coat Stand Natural Wood/White
By Alba
Order Code:
ZT4783983S
£63.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
63.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/hat-and-coat-stands/tree-coat-stand-natural-wood-white/p/ZT4783983S
Add to quotation
View all Hat & Coat Stands
Description
Alba Tree Coat Stand 8 Coat/Accessory Hooks Natural Wood/White - PMTREE BC
Specifications
Specifications for Tree Coat Stand Natural Wood/White
Height
1750mm
Material
Wood/Metal
Product Type
Coat Racks & Umbrella Stands
Colour
White/Wood
Form
Coat Stnd
Weight
3.9kg
Number of Hooks
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome