Umbrella Holder, For Coat Stands, HxWxD 80 X 220 X 150mm

Order Code: ZT2697780S

£89.99 Inc VAT (20%)


Description

Umbrella holder, for coat stands, HxWxD 80 x 220 x 150 mm. Supplied = assembled. Width = 220 mm. Height = 80 mm. Depth = 150 mm. Colour = aluminium silver. Product type = accessories for coat stands. Umbrella holder, 2-part. Can be mounted on left or right. Width x depth 220 x 150 mm.

Specifications for Umbrella Holder, For Coat Stands, HxWxD 80 X 220 X 150mm
  • Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Height
    80mm
  • Product Type
    Accessories for Coat Stands
  • Width
    220mm
  • Depth
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome