Value Coat Stand

Order Code: ZT3081772S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Base Diameter mm: 585.
Colour: Black.
Finish: Gloss black.
Height mm: 1580.
Includes: Hooks.
Material: Polypropylene.
No. of Hooks: 4 hooks 8 hanging points.Extruded polymer coat stand. 3 tough polypropylene hooks which have a hidden slide on fixing with 6 hanging points. Contains up to 20% recycled material. Easy to assemble. H x W - 1550 x 585mm.

See full description
Specifications for Value Coat Stand
  • Colour
    Black
  • Material
    Polypropylene
  • Height
    1580mm
  • Base Diameter
    585mm
  • Finish
    Gloss Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome