Wall Mounted Coat Rack, With Hat Shelf, 19 Coat Hooks, 10 Coat Hangers, Silver

Order Code: ZT2705255S

£699.99 Inc VAT (20%)


Description

Wall mounted coat rack, with hat shelf, 19 coat hooks, 10 coat hangers, silver. Supplied = flat pack. Width = 1000 mm. Number of coat hooks = 19 pcs. Material of strip = anodised aluminium. Colour of strip = silver. Hook material = plastic. Hook colour = charcoal. Height = 160 mm. Depth = 330 mm. Frame colour = silver. Frame material = steel, powder coated. Fittings = hat shelf, coat hangers. Number of coat hangers = 10 pcs. Umbrella holder = without. Product type = wall mounted coat racks. Uprights and frames made of powder coated steel, aluminium profiles, silver anodised. With hat shelf and 19 coat hooks. Recommended mounting height 1700 mm from the floor to the top of hat shelf. Coat hooks and coat hangers made of high quality plastic, charcoal. The special fit of the hooks and coat hangers provides a certain amount of protection against theft. Delivered partially assembled - easy final assembly.

See full description
Specifications for Wall Mounted Coat Rack, With Hat Shelf, 19 Coat Hooks, 10 Coat Hangers, Silver
  • Supplied
    Flat Pack
  • Frame Colour
    Silver
  • Product Type
    Wall Mounted Coat Racks
  • Frame Material
    Steel, Powder Coated
  • Hook Material
    Plastic
  • Hook Colour
    Charcoal
  • Height
    160mm
  • Width
    1000mm
  • Depth
    330mm
  • Number of Coat Hooks
    19
  • Fittings
    Hat Shelf, Coat Hangers
  • Number of Coat Hangers
    10
  • Material of Strip
    Anodised Aluminium
  • Colour of Strip
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome