Wooden Coat Stand Light Wood/White

Order Code: ZT4784265S

£99.99 Inc VAT (20%)


Description

Alba Wooden Coat Stand With 6 Pegs and 4 Mini Pegs Light Wood and White - PMNAHOW BC

Specifications for Wooden Coat Stand Light Wood/White
  • Product Type
    Coat Racks & Umbrella Stands
  • Colour
    White/Wood
  • Form
    Coat Stnd
  • Material
    Wood/ABS
  • Height
    1750mm
  • Number of Hooks
    6
  • Weight
    6kg
  • Number of Accessory Hooks
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome