10ft Inflatable Halloween Skinny Ghost Blow-Up Outdoor Display w/LED Lights

10ft Inflatable Halloween Skinny Ghost Blow-Up Outdoor Display w/LED Lights

Order Code: ZT3347876S

£49.99 Inc VAT (20%)


Description

SHOW YOUR FESTIVENESS: You and your neighbors are going to freak at the spook factor of this skinny ghost in a tall hat Halloween inflatable. This is going to bring your outdoor holiday madness to new heights and provide days of enjoyment to those hooligan onlookers.EERIE LIGHTING? CHECK: Built-in LEDs are going to ensure that your inflatable is visible from here to Transylvania (okay, maybe not that far, but it's still super-bright) These lights will illuminate every last spooky detail, taking your garden to a new level of scary.MILD WIND OR RAIN? NO PROBLEM: For those more temperamental Halloweens, you're still going to want to scare the pants off your neighbors. Included are seven stakes, three drawstrings, and four sandbags to keep your inflatable from turning into a parachute in the almost-likely event of a windy night.NO-HASSLE SET UP: To inflate: Step 1 - Plug it in and turn the power on. Step 2 - Done. For real, it's that easy. Unplug it, the ghost casting spell deflates. It seriously takes you longer to negotiate your trick-or-treater's candy.HALLOWEEN INFLATABLE INFORMATION: Halloween Skinny Ghost Dimensions: 95W x 85D x 306H cm.

See full description
Specifications for 10ft Inflatable Halloween Skinny Ghost Blow-Up Outdoor Display w/LED Lights
  • Product Type
    Halloween Inflatable
  • Width
    95cm
  • Depth
    85cm
  • Height
    306cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome