Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Holiday Decorations
16.5cm Sequin Star Blue/Silver One Size
By The Christmas Shop
Order Code:
ZT5314754S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
8.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/holiday-decorations/16-5cm-sequin-star-blue-silver-one-size/p/ZT5314754S
Add to quotation
View all Holiday Decorations
Description
16.5cm blue and silver sequin fabric star hanging decoration.
Tags:
#BulkDiscount
Specifications
Specifications for 16.5cm Sequin Star Blue/Silver One Size
Product Type
Christmas Decorations
Colour
Blue/Silver
Size
One Size