Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Holiday Decorations
17.5cm Sequin Tree Blue/Silver One Size
By The Christmas Shop
Order Code:
ZT5314723S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/holiday-decorations/17-5cm-sequin-tree-blue-silver-one-size/p/ZT5314723S
Add to quotation
View all Holiday Decorations
Description
17.5cm blue and silver sequin fabric Christmas tree hanging decoration.
Tags:
#BulkDiscount
Specifications
Specifications for 17.5cm Sequin Tree Blue/Silver One Size
Colour
Blue/Silver
Product Type
Christmas Decorations
Size
One Size
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome