24-Drawer Wooden Christmas Advent Calendar, Wooden Light-Up Holiday Decoration

Order Code: ZT3347690S

£41.99 Inc VAT (20%)


Description

24 DRAWERS: All equally sized, a fun way to count down to Christmas when December hits. Empty to fill with whatever you want. Handle to open and close easily.CHRISTMAS SCENE WITH LIGHTS: Houses, Church and trees for extra appeal. LEDs on the back creates atmosphere when dark.WOODEN STRUCTURE: It's durable and sturdy, can be used this season and following winters. Compact size to put on mantelpieces, desktops and other similar surfaces.DIMENSIONS: 42H x 39W x 9Dcm. Small drawer inner: 4.5H x 4.5W x 5.8Dcm. Large drawer inner: 4.5H x 4.5W x 4.7Dcm.2 X AA BATTERIES REQUIRED (NOT INCLUDED) ASSEMBLY REQUIRED.

See full description
Specifications for 24-Drawer Wooden Christmas Advent Calendar, Wooden Light-Up Holiday Decoration
  • Material
    Wooden
  • Number of Drawers
    24
  • Product Type
    Christmas Advent Calendar
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome