0
1
2
3
4
5

28556 Light-Up Snowman

Order Code: ZT3960434S

£169.99 Inc VAT (20%)


Description

Looking for an eye-catching and unique new decoration to brighten up your festive season and get the whole family excited for Christmas? Look no further - this Light up Snowman is guaranteed to bring the holiday spirit to your home!

Beautifully designed and crafted with high quality waterproof materials, he is definitely going to add some pizzazz to your outdoor space with his 100 Cool White LED lights. With his stylish attire - a removable bird, scarf and ribbon - he will cheerfully welcome your guests and put a smile on their faces every time. In case you want to put him a bit further away from the house - he also has a 12m long clear power cable, giving you the freedom to place him anywhere you want!

Specifications:


* Brand: Monster Shop
* Power: 3.6W
* Voltage: 24V
* Weight: 1.97Kg
* Cable: 12m Clear Cable
* Lights: 100 Ice/Cool White LED
* Waterproof: IP44
* Materials: Iron Frame coated in Weather Proof White paint, Made from delicate white glitter cotton Dimensions:


* Height: 89cm/890mm/35''
* Width: 87cm/870mm/34.2''
* Depth: 53cm/530mm/20.8'' Box Contents:


* 1 x Light Up Snowman
* 1 x UK Power Plug
* 1 x EU Power Plug
* 1 x Ground Fixing Kit
* 1 x Instruction Manual

See full description
Specifications for 28556 Light-Up Snowman
  • Colour
    White
  • Product Type
    Light-Up Snowman
  • Voltage
    24V
  • Weight
    1.97kg
  • Power
    3.6W
  • Cable Length
    12m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome