2FT Pre-Lit Artificial Fibre Optic Christmas Xmas Tree w/Lights Mini Decoration

2FT Pre-Lit Artificial Fibre Optic Christmas Xmas Tree w/Lights Mini Decoration

Order Code: ZT3347269S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

2FT ARTIFICIAL TREE: Its compact size means you can place it on your side table or desk. Made of plastic, so can be stored away and used for future Xmas'.MULTICOLOURED FIBRE OPTIC: Combined with fibre optics and 60 warm white LED lights, tree twinkles in different colours. A brilliant festive display.FIXED DECORATIONS: Has everything ready in the package - no need to buy anything extra. Stars and baubles are pretty.DIMENSIONS: 60H x Φ35cm. Electric cable: 180cm.EASY TO ASSEMBLE: Spend 10-20 minutes shaping the tree and get branches in place.

See full description
Specifications for 2FT Pre-Lit Artificial Fibre Optic Christmas Xmas Tree w/Lights Mini Decoration
  • Material
    Plastic
  • Electric Cable Length
    180cm
  • Colour
    Assorted
  • Width
    35cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome