2FT Prelit Artificial Christmas Tree Fiber Optic LED Light Tabletop Decoration

Order Code: ZT3347141S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

2FT PRE-LIT TREE: Standing 2ft tall, this prelit Christmas tree serves as the focal point of any room with colorful lights and lush, full tree branches, it will be your holiday tree for years to come.PRE-LIT FIBER OPTICS: Multi-colored fiber optics with cycling lighting mode and LED lights in red, yellow, green, blue and white built in the golden flowerpot-shaped base to bring a festive atmosphere to your home.FULL BRANCH TIPS: A full-body, dense tree shape is provided by 60 plentiful plastic branch tips for a life-like look. Besides, this mini decoration tree is perfect for tabletop, floor and desk in office or home.STURDY BASE INCLUDED: A durable base is included to provide stability and help keep your Xmas tree upright and secure throughout the holiday season.EASY TO ASSEMBLE/DISMANTLE: This fiber optic tree with detachable feet allows for easy assembling, dismantling, and storing during the holiday off-season. Overall Dimension: Φ35 x 60Hcm, Tree Height: 2ft. To get a full look, suggest you to take 15-20 minutes to shape the tree.

See full description
Specifications for 2FT Prelit Artificial Christmas Tree Fiber Optic LED Light Tabletop Decoration
  • Product Type
    Artificial Christmas Tree
  • Colour
    Multi-colored

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome