3FT Pre-Lit Artificial Christmas Tree w/Fibre Optic Xmas Decoration-White

Order Code: ZT3352790S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

3FT PRE-LIT WHITE TREE: Standing 3FT tall, this prelit white Christmas tree serves as the focal point of any room with pre-programmed lights and lush, full tree branches, it will be your holiday tree for years to come.PRE-LIT FIBER OPTICS/LED LIGHTS: Multi-colored LED light, fiber optic and top star light with flashing modes, bring a festive atmosphere to your home.WHITE BRANCH TIPS: The plastic tips give the body a full look, whilst its white design turns your home a personal white Christmas.STURDY BASE INCLUDED: A durable base is included to provide stability and help keep your xmas tree upright and secure throughout the holiday season.EASY TO ASSEMBLE/DISMANTLE: This xmas pre-lit tree with detachable and collapsible feet allows for easy assembling, dismantling, and storing during the holiday off-season. To get a full look, suggest you to take 10-20 minutes to shape the tree.

See full description
Specifications for 3FT Pre-Lit Artificial Christmas Tree w/Fibre Optic Xmas Decoration-White
  • Colour
    White
  • Product Type
    Artificial Christmas Tree