4ft Christmas Inflatable Santa Claus on Sleigh Deer LED Lighted for Decoration

Order Code: ZT3347404S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%

Currently unavailable

Description

HOLIDAY DECORATION: This 1.28m inflatable Santa Claus on sleigh with a deer pulling it creates a festival atmosphere. It is a great addition to your Christmas parties and eventsLIGHT UP THE NIGHT: Built-in LED lights could light up the dark yard for a glowing nighttime display and deliver some holiday cheerPREMIUM MATERIAL: The Christmas decoration is made of polyester, which is IP44 rated waterproof, ideal for indoor and outdoors use in Christmas themed partiesINSTANT SETUP: Automatically inflating after power-on enables you to use conveniently. Deflates fast for easy storage and used in the second yearACCESSORIES: Inflatable Xmas Decoration Dimension: 200L x 80W x 128Hcm. Comes with 8 ground stakes, 2 drawstrings, 2 sandbags to keep the inflatable decoration stable

See full description
Specifications for 4ft Christmas Inflatable Santa Claus on Sleigh Deer LED Lighted for Decoration
  • Material
    Polyester