5.5ft Inflatable Santa Claus Riding Motorcycle Christmas Decoration w/LED Light

Order Code: ZT3352822S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%

Currently unavailable

Description

CHRISTMAS DECORATION: An inflatable Santa Claus with sunglasses riding a motorbike and carrying gifts. Putting a cool twist on the festive period.BUILT-IN LED LIGHTS: Watch this decoration glow in the evening, creating an Xmas spectacle and bringing holiday cheer.POLYESTER MATERIAL: IP44-rated, water-resistant fabric is suitable for outdoors, turning your garden into a festive delight.DIMENSIONS: 165H x 180W x 90Dcm.ASSEMBLY REQUIRED.

See full description
Specifications for 5.5ft Inflatable Santa Claus Riding Motorcycle Christmas Decoration w/LED Light
  • Material
    Polyester
  • Width
    180cm
  • Depth
    90cm
  • Height
    165cm