50 Tough Berry Lights White One Size

Order Code: ZT5315556S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.695%
10 +£23.3910%

Currently unavailable

Description

50 tough berry lights - multicolour led - G24 smooth globe light sting - 8cm bulb spacing - 10m lead wire - green wire - bs electronic transformerwith 8 functions - lit length 3.5m- LED bulb/50 tough berry lights - white led- G24 smooth globe light sting- green wire - bs electronic transformerwith 8 functions - lit length 3.5m- LED bulb.

Specifications for 50 Tough Berry Lights White One Size
  • Colour
    White
  • Gender
    Unisex
  • Size
    One Size
  • Material
    LED
  • Product Type
    Christmas Lighting