6ft Inflatable Christmas Tree, LED Lighted with Santa Claus Dog Decoration

Order Code: ZT3347449S

£45.99 Inc VAT (20%)

Currently unavailable

Description

HOLIDAY DECORATION: This 1.8m Christmas tree with Santa Claus climbing the tree and a dog under the tree, creates a festival atmosphere. It is a great addition to your Christmas parties and eventsLIGHT UP THE NIGHT: Built-in LED lights could light up the dark yard for a glowing nighttime display and deliver some holiday cheerPREMIUM MATERIAL: The Christmas decoration is made of polyester, which is IP44 rated 190T waterproof, ideal for indoor and outdoors use in Christmas themed partiesINSTANT SETUP: Automatically inflating after power-on enables you to use conveniently. Deflates fast for easy storage and used in the second yearACCESSORIES: Inflatable Christmas Tree Dimension: 123W x 85D x 180Hcm. Comes with 5 ground stakes, 2 drawstrings, 3 sandbags to keep the inflatable decoration stable

See full description
Specifications for 6ft Inflatable Christmas Tree, LED Lighted with Santa Claus Dog Decoration
  • Height
    6ft
  • Material
    Polyester
  • Product Type
    Inflatable Christmas Tree