8ft Christmas Inflatable Santa Claus with Gift Bag LED Lights Outdoor Decor

Order Code: ZT3352881S

£49.99 Inc VAT (20%)


Description

FESTIVE HOLIDAY FUN: Classic cute Santa design everyone will love. Inflates to a tall 2.4m size, will create a noticeable impression whether it's indoors or outdoors.LED LIGHTS: Fitted inside the body, emits a warm and soft glow at night, creating an extra fun and welcoming atmosphere.WEATHER-RESISTANT: Made from durable and tough polyester, the shell is IP44 rated, making it suitable for indoor and outdoor use. INSTANT SETUP: Simply plug into power and it will start to inflate. Deflates quickly and easily too.ACCESSORIES INCLUDED: Three guy ropes, five ground stakes, two sandbags, air blower and power cable.DIMENSIONS: 240H x 140W x 100Dcm. Power cable: 150cm. INPUT: 100-240V/50Hz.

See full description
Specifications for 8ft Christmas Inflatable Santa Claus with Gift Bag LED Lights Outdoor Decor
  • Material
    Polyester
  • Power Cable Length
    150cm
  • Height
    2.4m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome