8ft Inflatable Penguin & Christmas Banner Decoration w/Inner LED Lights

Order Code: ZT3347112S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%

Currently unavailable

Description

CUTE DESIGN: Tall 243cm in height, the penguin wearing a Santa hat and holding a 'Merry Christmas'banner design is something everyone will love.INTERNAL LED LIGHTS: Illuminates with a soft glow, creating a beautiful atmosphere as it stands outside at night.INSTANT SET UP: Electric air pump blows it up fully when plugged into the mains. Deflates just as quickly and easily too.DURABLE: Made from weather-resistant and durable polyester, it is safe for outdoor use. DIMENSIONS: 243H x 130W x 75Dcm.INCLUDED ACCESSORIES: Built-in air blower, three guy ropes and six ground stakes to fix to the ground and keep in place.

See full description
Specifications for 8ft Inflatable Penguin & Christmas Banner Decoration w/Inner LED Lights
  • Height
    243cm
  • Width
    130cm
  • Depth
    75cm