Cedar Wreath with Frosted Finish Pack of 3 Outside 400 mm

Order Code: ZT4132057S

£61.99 Inc VAT (20%)


Description

Cedar wreath with frosted finish, pack of 3, outside Ø 400 mm. Colour of leaves = green. Model = with frosted finish. Diameter = 400 mm. Ideally suited as Christmas decorations. With frosted finish. Easy to care for, does not shed needles and is hardwearing. This pretty wreath made of cedar branches allows you to add a Christmas spirit to your office or practice with ease. The wreath comes to you in a set of 3, and is highly detailed, with the high quality materials making it look like the real thing. This artificial cedar wreath was crafted from a large number of individual branches, and the artificial frost lends it an authentic appearance. Whether in the office, a doctor's surgery or in the reception room - this cedar wreath in a set of 3 made of artificial materials will provide an eyecatching decoration. Because the materials are hardwearing, it is suitable for use over and over again.

See full description
Specifications for Cedar Wreath with Frosted Finish Pack of 3 Outside 400 mm
  • Pack Quantity
    3
  • Product Type
    Cedar Wreath
  • Diameter
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome