Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Holiday Decorations
Dressed Wreath 40cm Gold
By Premier
Order Code:
ZT4963943S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.04
5%
10 - 19
£17.09
10%
20 +
£16.14
15%
1
Add to basket
Get it in
5-6
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/holiday-decorations/dressed-wreath-40cm-gold/p/ZT4963943S
Add to quotation
View all Holiday Decorations
Description
Premier Dressed Wreath 40cm Gold 371287
Tags:
#BulkDiscount
Specifications
Specifications for Dressed Wreath 40cm Gold
Diameter
40cm
Colour
Gold
Product Type
Dressed Wreath
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome