0
1
2
3
4
5

Large Light Up Grazing Doe Reindeer

Order Code: ZT3961072S

£119.99 Inc VAT (20%)


Description

"May your days be merry and bright and may all your Christmases be white." This elegant grazing doe will bring a touch of class to your winter wonderland with its snow-white body and graceful pose. Glitter cotton has been handspun onto the iron frame of the body, allowing it to glisten beautifully in the festive light.

120 ice white LED lights create a stunning, frosty glow, perfect for lighting up those winter nights. The extra long 12m clear power cable gives ultimate flexibility when choosing where to place your sparkling new addition. Keep your doe safe and secure in those classic winter weather conditions, with the FREE fixing kit included and IP44 protection.

Features:


* White light up grazing doe reindeer, with an iron body wrapped in handspun glitter cotton
* An impressive 12m clear power cable
* Ground fixing kit included to help keep your stag secure
* IP44 protection - waterproof cabling and plug, perfect for outdoor use
* 120 ice white LED lights to create a beautiful cool glow Specifications:


* Main Colour: White
* Number Of Lights: 120
* Colour Of Lights: White
* Material: Iron
* Weight: 2.36kg
* Power Cable Length: 12m
* Height: 61cm/610mm/24"
* Width: 22cm/220mm/8.7"
* Length: 80cm/800mm/31.5"

See full description
Specifications for Large Light Up Grazing Doe Reindeer
  • Material
    Iron
  • Product Type
    Grazing Doe Reindeer
  • Main Colour
    White
  • Weight
    2.36kg
  • Power Cable Length
    12m
  • Number of Lights
    120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome