0
1
2
3
4
5

Light Up Reindeer Gold Grazing Doe 61cm 120 Ice White LED

Order Code: ZT3960383S

£139.99 Inc VAT (20%)


Description

Dreaming of a cosy Christmas, full of holiday cheer? Then there is no better addition to your Christmas collection than this delightful Light up Gold Grazing Doe! Beautifully illuminated by 120 Ice White LED lights, she will quickly turn into a family favourite you're going to want to use year after year.

This stunning Christmas ornament is guaranteed to put a smile on the face of every guest you have! With her 12m long cable, she can be placed pretty much anywhere you like so you can truly unleash your creativity with your festive decorations. If you wish to place your doe outside - she wouldn't mind at all, as she is completely waterproof and perfectly suitable for outdoor use.



Specifications

Brand: MonsterShop

SKU: 28554

Power: 3.6W

Voltage: 24V

Weight: 2.1Kg

Cable: 12m Clear Cable

Light: 120 Ice White LED

Waterproof: IP44

Materials: Iron Frame, Made from delicate gold glitter cotton



Dimensions:

Height: 61cm/610mm/24''

Width: 22cm/220mm/8.6''

Depth: 80cm/800mm/31.4''

See full description
Specifications for Light Up Reindeer Gold Grazing Doe 61cm 120 Ice White LED
  • Product Type
    Light Up Reindeer
  • Colour
    Gold
  • Cable Length
    12m
  • Voltage
    24V
  • Power
    3.6W
  • Weight
    2.1kg
  • Number of Lights
    120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome