Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Holiday Decorations
PEN7CDCH 7mm Christmas Tree Decoration - Gold
By Charnwood
Order Code:
ZT3075523S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/holiday-decorations/pen7cdch-7mm-christmas-tree-decoration-gold/p/ZT3075523S
Add to quotation
View all Holiday Decorations
Description
Charnwood PEN7CDCH 7mm Christmas Tree Decoration - Gold PEN7CDGO
Tags:
#BulkDiscount
Specifications
Specifications for PEN7CDCH 7mm Christmas Tree Decoration - Gold
Diameter
7mm
Product Type
Christmas Tree Decoration
Colour
Gold
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome