Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Holiday Decorations
Shatterproof Baubles Box 30 6cm Night Blue
By Kaemingk
Order Code:
ZT4965633S
£9.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.39
0%
5 - 9
£9.01
4%
10 - 19
£8.64
8%
20 - 49
£8.26
12%
50 +
£7.89
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
9.39
https://www.zoro.co.uk/shop/furniture-linens-and-decor/holiday-decorations/shatterproof-baubles-box-30-6cm-night-blue/p/ZT4965633S
Add to quotation
View all Holiday Decorations
Description
Kaemingk Shatterproof Baubles Box 30 6cm Night Blue 378162
Tags:
#BulkDiscount
Specifications
Specifications for Shatterproof Baubles Box 30 6cm Night Blue
Size
6cm
Colour
Night Blue
Product Type
Shatterproof Baubles
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome