0
1
2
3
4
5

4 x 28" Hairpin Legs 3 Prong 12mm Antique Copper

Order Code: ZT3960691S

£84.99 Inc VAT (20%)
£99.9915% off
QuantityPriceDiscount
1 - 4£84.990%
5 +£81.594%


Description

Our SkiSki Legs™ find that perfect combination of quality and practicality like never seen before. We call them SkiSki Legs™ because they glide effortlessly - like skis on ice. This is due to the unique Ski-Glide technology which is completely exclusive to SkiSki Legs™ and not seen anywhere else on the market.

Creativity is limitless with our SkiSki Legs™. Whether updating old furniture or starting a project from scratch, these sleek SkiSki Legs™ will fit the bill perfectly every time.

Smart Engineering

Big project, little project, we've got it covered; our hairpin legs come in a huge range of sizes, designs and finishes. We practically guarantee the only dilemma you'll have is in deciding which ones to buy.

SkiSki Legs™ are one of the toughest and strongest hairpin legs available on the market, opening up a whole world of possibilities when it comes to creating beautiful furniture.

Product Features:


* 4 x SkiSki Legs™, strong, high-quality hairpin legs in a design and colour of your choice
* 4 FREE SkiSki Legs™ Clip-on Protector Feet designed to protect your floors
* 4 x Polymer discs, using ski-glide technology which allows the legs to glide effortlessly across floors, removing all friction. No other hairpin legs come with both feet protectors and polymer discs. SkiSki Legs™ gives you both
* FREE Screw Pack, containing 16 x 20mm screws to use with the heavy-duty base of the hairpin legs Specifications:


* Prongs: 3
* Leg Length: 28"
* Steel Thickness: 12mm
* Finish: Antique Copper
* Max Weight Capacity: 160kg
* Fixing Plate Size: 11cm x 11cm (L Shaped)

See full description
Specifications for 4 x 28" Hairpin Legs 3 Prong 12mm Antique Copper
  • Product Type
    Hairpin Legs
  • Length
    28in
  • Finish
    Antique Copper
  • Steel Thickness
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome