Bonetti Wood Poseur Tall Round Bar Table - White

Order Code: ZT4281874S

£519.99 Inc VAT (20%)


Description

The Bonetti Wood Poseur Tall Round Bar Table - White is a contemporary table made from chrome steel with a round wood table top. With its minimalist style it will give the room a spacious and modern feel.
Made in Italy
¢ White Top
¢ High Quality Finish
¢ Simple Design
¢ Chrome Steel Frame
¢ Domestic & Commercial Use

Dimensions:
¢ Table Height: 104cm
¢ Table Top Width: 60cm
¢ Table Top Depth: 60cm

See full description
Specifications for Bonetti Wood Poseur Tall Round Bar Table - White
  • Material
    Chrome Steel
    Wood
  • Height
    104cm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome