Pre-drilled Round Table Top Marble Effect 600mm

Order Code: ZT4861459S

£189.99 Inc VAT (20%)


Description

Upgrade your dining areas with stylish and practical furniture, thanks to the round table top from Bolero. Designed with a marble-effect finish, the table top features light and dark contrasting tones that add a unique and nature-inspired look to your dining room's decor - giving your guests a full, 5-star experience with each visit!And it's practical too! Thanks to a honeycomb core with resin coated melamine top, the table is able to deal with high temperatures (up to 180C), whilst being resistant to scratches and staining. This makes it great for oven-to-table serving whilst staying in as-new condition throughout commercial use. Plus, as it's pre-drilled, the table is easy to fit to any of the Bolero table bases - so setting-up your dining room with upgraded furniture is quick and easy!How do I find the right size dining table?To find the right size dining table, first think about how many people you'll be sitting at each. Getting regular bookings of 2 or so diners? Then you'll need a mid-size one. Large parties more your clientele? Then a big one is your best bet. As a general rule of thumb, you'll want a table that gives each diner around 580mm (23") of horizontal space, and about 305mm (12") in front of them. So for a party of two, you'll want a table that's 600mm in diameter (if round) or width (if square) For parties of four, you'll want double that, and so on.

See full description
Specifications for Pre-drilled Round Table Top Marble Effect 600mm
  • Shape
    Round
  • Diameter
    600mm
  • Product Type
    Table Top

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome