Pre-Drilled Square Table Top Marble Effect 600mm

Order Code: ZT4861286S

£169.99 Inc VAT (20%)


Description

Want to add a stylish upgrade to your dining area, without sacrifice to practicality? Look no further than the pre-drilled, marble-effect square table top from Bolero. This table top features a stylish and premium look, with a marble-effect finish that is sure to spruce up any dining area - creating inviting spaces for guests to enjoy. The rectangular table top is comprised of a honeycomb core with resin coated melamine making it especially resilient in the face of high temperatures (up to 180C) - so you can place server hot plates and buffet warmers down for long periods of dining with complete confidence. The melamine top is also highly resistant to scratches, allowing the table to maintain its as-new condition throughout many uses to come. A PVC edge gives the table top enhanced resistance against water damage and allows staff to quickly wipe it clean. And as the table tops are pre-drilled, they help to save you time when they arrive by allowing for simple installation with your matching bases.

See full description
Specifications for Pre-Drilled Square Table Top Marble Effect 600mm
  • Diameter
    600mm
  • Shape
    Square
  • Edge Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome