Square Table Top White 700mm

Order Code: ZT4868400S

£154.99 Inc VAT (20%)


Description

Add a vibrant touch to your dining rooms, with the 70cm square table top from Bolero. Thanks to its white finish, the table top boasts an eye-catching and stylish look that's sure to brighten-up your dining room's decor. This practical table top comes delivered with pre-drilled holes, allowing it to be connected with any of our Bolero table bases - allowing you to customise the look of your dining area. As well as the elegant design, the high density woodchip table top is also heat and water resistant. This makes it suitable for use in busy catering venues such as cafes and restaurants where hot food and beverages are served. Actual colours and design may vary slightly, due to different screen settings, the lighting in the installation location, slight differences in product finishes over time and other factors. The customer is responsible for viewing items before purchase and any return for these reasons will be treated as change of mind.

See full description
Specifications for Square Table Top White 700mm
  • Diameter
    700mm
  • Colour
    White
  • Shape
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome