Aegeus 1 Light Table Lamp White, Polished Nickel, E27

Order Code: ZT3314062S

£329.99 Inc VAT (20%)
£369.9910.5% off


Description

Aegeus 1 Light Table Lamp White, Polished Nickel, E27 | Features: Finish: Polished Nickel, White | Material: Steel | IP Rating: IP20 | No. of Lights: 1 | Lamp Type: E27 | Wattage (max) : 60 | Bulb Included: No | Energy Efficiency: A - E

Specifications for Aegeus 1 Light Table Lamp White, Polished Nickel, E27
  • IP Rating
    IP20
  • Colour
    White
  • Finish
    Polished Nickel, White
  • Product Type
    Table Lamp
  • Number of Lights
    1
  • Maximum Wattage
    60
  • Bulb Type
    E27
  • Bulb Included
    No
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome