Aleksis Table Lamp with Shade with Fabric Shade, White, 1x E27

Order Code: ZT3331267S

£134.99 Inc VAT (20%)


Description

Aleksis Table Lamp With Shade With Fabric Shade, White, 1x E27 | Features: Finish: White | Material: Steel. Fabric Height (cm) : 34 | Width (cm) : 25 | Lamp Type: E27 | Number of Lights: 1 | IP Rating: | Wattage (max) : 60W

Specifications for Aleksis Table Lamp with Shade with Fabric Shade, White, 1x E27
  • Bulb Type
    E27
  • Maximum Wattage
    60W
  • Height
    34cm
  • Product Type
    Table Lamp
  • Width
    25cm
  • Number of Lights
    1
  • Finish
    White
  • Material
    Steel
    Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome