Bello Crystal Table Lamp with Round Tapered Shade, Black, 1x E27

Order Code: ZT3336330S

£199.99 Inc VAT (20%)
£209.994.5% off


Description

Bello Crystal Table Lamp with Round Tapered Shade, Black, 1x E27 | Features: Finish: Black | Material: Metal, Crystal | IP Rating: IP20 | Height: 62cm | Length: 34cm | Width: 34cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 3.4kg | Wattage (max) : 60W

Specifications for Bello Crystal Table Lamp with Round Tapered Shade, Black, 1x E27
  • Height
    62cm
  • Bulb Type
    E27
  • Weight
    3.4kg
  • Product Type
    Table Lamp
  • Colour
    Black
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • Length
    34cm
  • Material
    Metal, Crystal
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome