Biurkowa Integrated Led Table Lamp, Black, 4000K, 350Lm

Order Code: ZT3337111S

£109.99 Inc VAT (20%)


Description

Biurkowa Integrated LED Table Lamp, Black, 4000K, 350Lm | Features: Finish: Black | Material: Plastic | IP Rating: IP20 | Height: 16.8cm | Length: 61cm | Width: 12.5cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Kelvin: 4000K | Lumens: 350lm | Weight: 0.71kg | Wattage (max) : 6W

Specifications for Biurkowa Integrated Led Table Lamp, Black, 4000K, 350Lm
  • Material
    Plastic
  • Height
    16.8cm
  • Bulb Type
    Integrated LED
  • Width
    12.5cm
  • Product Type
    Table Lamp
  • IP Rating
    IP20
  • Length
    61cm
  • Finish
    Black
  • Colour Temperature
    4000K
  • Maximum Wattage
    6W
  • Weight
    0.71kg
  • Lumens
    350lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome