Club 1 Light Table Lamp Chrome with White Shade, E14

Order Code: ZT3311363S

£99.99 Inc VAT (20%)
£109.999% off


Description

Club 1 Light Table Lamp Chrome with White Shade, E14 | Description: This table lamp has a modern design which is sure to add class and style to its surroundings. The fitting has an X shaped stem, which creates a sparse feel with simple elegance. This table lamp will give you the extra light you need in dimmer areas of the room. The fitting is available in more than one finish. This fitting is also available for order with a European plug; please contact us for details. | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 46, No. of Lights: 1, Lamp Type: E14, Wattage (max) : 40, Weight (kg) : 1.15, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Club 1 Light Table Lamp Chrome with White Shade, E14
  • Finish
    Chrome
  • IP Rating
    IP20
  • Colour
    White
  • Height
    46cm
  • Product Type
    Table Lamp
  • Weight
    1.15kg
  • Maximum Wattage
    40W
  • Number of Lights
    1
  • Bulb Included
    No
  • Bulb Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome