Dark 1 Light Small Table Lamp Black, Tiffany Style Glass, E14

Order Code: ZT3315064S

£339.99 Inc VAT (20%)


Description

Dark 1 Light Small Table Lamp Black, Tiffany Style Glass, E14 | Description: The eye catching Dark Star small table light is designed with iridescent black glass against pearly cream glass. Compatible with LED lamps and matching items available. | Features: Finish: Black, Tiffany Style Glass, IP Rating: IP20, Height (cm) : 44, Diameter (cm) : 30, No. of Lights: 1, Lamp Type: E14, Bulb: Incandescent, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Dark 1 Light Small Table Lamp Black, Tiffany Style Glass, E14
  • Height
    44cm
  • Diameter
    30cm
  • Number of Lights
    1
  • Bulb Included
    No
  • IP Rating
    IP20
  • Maximum Wattage
    40W
  • Colour
    Black
  • Bulb Type
    E14
    Incandescent
  • Product Type
    Table Lamp
  • Material
    Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome