Flask 1 Light Table Lamp, Blue Linen, Black Nickel and White Shade

Order Code: ZT3313679S

£99.99 Inc VAT (20%)


Description

Flask 1 Light Table Lamp, Blue Linen, Black Nickel And White Shade | Features: Finish: Black Nickel, Blue, White | Material: Mild Steel, Fabric, Plastic | IP Rating: IP20 | Height: 49cm | Max Height: 72cm | Diameter: 22cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 1.97kg | Wattage (max) : 60W | Switched: Black In-Line On-Off Switch 0.30M From Base

See full description
Specifications for Flask 1 Light Table Lamp, Blue Linen, Black Nickel and White Shade
  • Maximum Wattage
    60W
  • Colour
    Blue Linen
    White
    Black Nickel
  • Bulb Type
    E27
  • Diameter
    22cm
  • Finish
    Black Nickel, Blue, White
  • Height
    49cm
  • IP Rating
    IP20
  • Bulb Included
    No
  • Product Type
    Table Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome