Gold Table Lamp, Marble Base with White Drum Shade

Order Code: ZT3309667S

£169.99 Inc VAT (20%)
£179.995.5% off


Description

Gold Table Lamp, Marble Base with White Drum Shade | Features: Finish: Bronze | Shade Finish: White Outer | Material: Mild Steel | IP Rating: IP20 | Height (cm) : 62 | Height Adjustable: No | Length (cm) : 35 | Width (cm) : 35 | Shade Diameter (cm) : 35 | No. of Lights: 1 | Lamp Type: E27 | Switched: Black \(in-line\) on-off switch

See full description
Specifications for Gold Table Lamp, Marble Base with White Drum Shade
  • Product Type
    Table Lamp
  • Material
    Mild Steel
    Marble
  • Height
    62cm
  • Length
    35cm
  • Bulb Type
    E27
  • IP Rating
    IP20
  • Colour
    Gold
  • Finish
    Bronze

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome