Lamp Pad Tall A4

Order Code: ZT1244255P

£179.99 Inc VAT (20%)


Description

This ultra-slim portable desk lamp is perfect for use as a travel lamp due to its slim design, rechargeable battery and foldable base, which also acts as a stand. Its size makes it easy to pack into a bag and the slim design ensures that it takes up minimal space.

The base of the lamp features a discrete touch sensitive control, which enables the user to not only turn the LED light on and off, but for the user to also increase/decrease the light via the continuous dimmer.

The lightweight Lamp Pad Tall is perfect for use when travelling, as a reading light or simply to light-up a work surface around it.

This silver lamp charges via a standard USB to micro USB cable which is supplied.

See full description
Specifications for Lamp Pad Tall A4
  • Product Type
    Desk Lamp
  • Finish
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome