Montgomery 1 Light Table Lamp Brass, Linen, 2700K

Order Code: ZT3327289S

£1,199.99 Inc VAT (20%)


Description

Montgomery 1 Light Table Lamp Brass, Linen, 2700K | Features: Finish: Brass | Material: Brass | Height: 30.3cm | Diameter: 34.9cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Kelvin: 2700K | Lumens: 1100lm | Weight: 8.16kg | Wattage (max) : 75W

Specifications for Montgomery 1 Light Table Lamp Brass, Linen, 2700K
  • Diameter
    34.9cm
  • Colour Temperature
    2700K
  • Maximum Wattage
    75W
  • Finish
    Brass
  • Product Type
    Table Lamp
  • Bulb Type
    E27
  • Height
    30.3cm
  • Bulb Included
    No
  • Weight
    8.16kg
  • Lumens
    1100lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome