Nice Outdoor Effect Table Lamp Usb 2700K, 3000K Dimmable Square Rust, IP54

Order Code: ZT3331690S

£169.99 Inc VAT (20%)
£179.995.5% off


Description

Nice Outdoor Effect Table Lamp USB 2700K, 3000K Dimmable Square Rust, IP54 | Features: Finish: Rust | Material: Aluminium | IP Rating: IP54 | Height: 36cm | Width: 10cm | Depth: 10cm | Lamp Type: Integrated LED | Bulb Included: Yes

Specifications for Nice Outdoor Effect Table Lamp Usb 2700K, 3000K Dimmable Square Rust, IP54
  • Bulb Included
    Yes
  • IP Rating
    IP54
  • Width
    10cm
  • Finish
    Rust
  • Colour Temperature
    2700K, 3000K
  • Bulb Type
    Integrated LED
  • Product Type
    Table Lamp
  • Material
    Aluminium
  • Height
    36cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome