Noma Luxe 1 Light Table Lamp Steel, E27

Order Code: ZT3323084S

£299.99 Inc VAT (20%)


Description

Noma Luxe 1 Light Table Lamp Steel, E27 | Description: This original fitting is sure to provide an interesting addition to the dor in the room. The fitting has a striped gold and black cube base, which is supported by small round silver leaf feet. Additional decoration on the stem and the top of the table lamp add further to its character. The fitting is a great choice in any living area where further illumination is required. | Features: Material: Steel, IP Rating: IP20, Height (cm) : 102, Width (cm) : 18, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Bulb Included: No, Energy Efficiency: A - E

See full description
Specifications for Noma Luxe 1 Light Table Lamp Steel, E27
  • Material
    Steel
  • Number of Lights
    1
  • Product Type
    Table Lamp
  • Bulb Type
    E27
  • Width
    18cm
  • Bulb Included
    No
  • IP Rating
    IP20
  • Height
    102cm
  • Colour
    Gold
    Silver
    Black
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome