Ocellis Integrated Led Table Lamp, Rose Gold

Order Code: ZT3312754S

£249.99 Inc VAT (20%)


Description

Ocellis Integrated LED Table Lamp, Rose Gold | Description: LED desk lamp made of brushed aluminium, rose gold finish. Opal silicone diffuser. 22W, 1980 lm. 3000 K | Features: Finish: Rose Gold, Opal, Material: Metal, Aluminum, Silicone, Height (cm) : 41, Width (cm) : 23, Depth (cm) : 15, Wattage (max) : 22W, Class: Class 3, Lumens: 1980

See full description
Specifications for Ocellis Integrated Led Table Lamp, Rose Gold
  • Product Type
    Table Lamp
  • Colour
    Rose Gold
  • Height
    41cm
  • Finish
    Rose Gold, Opal
  • Width
    23cm
  • Maximum Wattage
    22W
  • Depth
    15cm
  • Material
    Metal, Aluminum, Silicone
  • Lumens
    1980

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome