Positano Outdoor Effect Table Lamp Usb 2700K, 3000K Dimmable Round White, IP54

Order Code: ZT3331790S

£179.99 Inc VAT (20%)


Description

Positano Outdoor Effect Table Lamp USB 2700K, 3000K Dimmable Round White, IP54 | Features: Finish: White | Material: Aluminium | IP Rating: IP54 | Height: 35cm | Width: 11cm | Depth: 11cm | Lamp Type: Integrated LED | Bulb Included: Yes

Specifications for Positano Outdoor Effect Table Lamp Usb 2700K, 3000K Dimmable Round White, IP54
  • Colour
    White
  • Width
    11cm
  • Height
    35cm
  • Material
    Aluminium
  • Product Type
    Table Lamp
  • Bulb Type
    Integrated LED
  • IP Rating
    IP54
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome