Provence 1 Light Table Lamp Aged Brass, E27

Order Code: ZT3337127S

£369.99 Inc VAT (20%)
£399.997.5% off


Description

Provence 1 Light Table Lamp Aged Brass, E27 | Description: French designs of the mid 1900s where they were commonly used to light tables in kitchens, caf and bistros. Options include a rise and fall system, where the height can be easily changed in situ to suit a variety of applications, a single pendant, table lamp, floor lamp and wall light. This is offered in Aged Brass, Old Bronze and Polished Nickel finishes. These original fittings are sure to enhance the room immensely. | Features: Finish: Aged Brass, IP Rating: IP20, Height (cm) : 96, Width (cm) : 22.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 2.8, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Provence 1 Light Table Lamp Aged Brass, E27
  • Width
    22.5cm
  • Maximum Wattage
    60
  • Product Type
    Table Lamp
  • Bulb Type
    E27
  • Height
    96cm
  • IP Rating
    IP20
  • Finish
    Aged Brass
  • Bulb Included
    No
  • Weight
    2.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome